DESCRIPTION

  • Lead free brass body construction
  • Sealed spring cage with stainless steel cage screws
  • Integral stainless steel strainer removable for cleaning
  • Replaceable seat module

Watts Series LF25AUB-Z3 3/4 in. 300 psi Cast Copper Silicon Alloy FNPT Union x FNPT Pressure Reducing Valve

WLF25AUBGZ3F

Manufacturer Part #: 0009278

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.26.2
ASSE Standards
ASSE 1003
Application
Commercial, Residential
BAA Compliant
Yes
CSA Certified
CSA B356
Collection
Series LF25AUB-Z3
Depth
5-47/50 in
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 2
3/4 in
Height
7 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Pressure
300 psi
Maximum Temperature
160
Minimum Temperature
33
NSF Certified
Yes
Valve Disc Material
EPDM
Valve Port Opening
Reduced Port
Valve Seat Material
Stainless Steel
Valve Type
Pressure Reducing Valve
Width
3-1/8 in

Print