3/4 in. Copper Silicon Alloy Union Solder Pressure Reducing Valve
Series LF25AUB-Z3 3/4 in. Copper Silicon Alloy Union Solder Pressure Reducing Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sealed spring cage with stainless steel cage screws
- Integral stainless steel strainer removable for cleaning
- Bypass feature controls thermal expansion pressure
- High temperature resistant reinforced diaphragm for hot water
- Replaceable seat module
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61 Annex G, ANSI A112.26.2
- ASSE Standards:
- ASSE 1003
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B356
- Coating:
- Corrosion Resistant
- Collection:
- Series LF25AUB-Z3
- Depth:
- 6-1/2 in
- End Connection 1:
- Union Solder
- End Connection 2:
- Union Solder
- End Connections:
- Union Solder
- FM Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Silicon Alloy, Brass
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Recommended Valve Application:
- Commercial, Residential, Plumbing, Water
- Temperature Range:
- 33 to 180 Deg F (0.5 to 82 Deg C)
- UL Listed:
- No
- Valve Body Style:
- Standard
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- Replaceable Engineered Polymer
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 3.5 lb
- Width:
- 6-11/25 in