• Cart

DESCRIPTION

  • Integral stainless steel strainer removable for cleaning
  • NPT threaded female union inlet by NPT female outlet
  • Replaceable seat module
  • Sealed spring cage with stainless steel cage screws

Watts Series LF25AUB-Z3 75# 300 psi Copper Silicon Alloy FNPT Pressure Reducing Valve

WLF25AUBZ3

Valve Size:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.26.2
ASSE Standards
ASSE 1003
Application
Commercial, Residential
BAA Compliant
No
CSA Certified
Yes
Collection
Series LF25AUB-Z3
Depth
6-7/20 in
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
300 psi
Maximum Temperature
160
Minimum Temperature
33
NSF Certified
No
Pressure Class
75#
Valve Body Style
Standard
Valve Disc Material
EPDM
Valve Seat Material
Stainless Steel
Valve Size
1/2 in
Valve Type
Pressure Reducing Valve

Starting at
$291.13
EACH
  • QUANTITY