Series LF288A FNPT Brass 1-1/4 in. 125 psi BFP Vacuum Breaker

Part #WLF288AM2H  |  Item #4384673  |  Manufacturer Part #0792041

$337.13 EACH

Valve Size:

1-1/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Lead free construction
  • Full size orifice for maximum flow
  • Female NPT inlet and outlet
  • Hot or cold water

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.1.1

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B64.1.1

Collection: Series LF288A

Color Finish: Brass

Color Finish Category: Brass Tones

Depth: 5-14/25 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Height: 3-1/4 in

IAPMO Listed: Yes

ISO Specifications: ISO 9001-2008

Lead Law Compliant: Yes

Length: 2-7/8 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 180

Minimum Temperature: 33

NSF Certified: No

UL Listed: No

Valve Disc Material: Silicone

Valve Seat Material: Silicone

Valve Size: 1-1/4 in

Valve Type: BFP Vacuum Breaker

WaterSense Labeled: No

Weight: 1

Width: 3-13/100 in