FNPT Brass 1 in. 125 psi BFP Vacuum Breaker

You last purchased this on
 
Watts

Series LF288A FNPT Brass 1 in. 125 psi BFP Vacuum Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF288A FNPT Brass 1 in. 125 psi BFP Vacuum Breaker

  • Fast #
  • Part #WLF288ACM4G
  • Item #3920855
  • Manufacturer Part #0792055
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.1.1
ASSE Standards:
ASSE 1001
BAA Compliant:
No
CSA Certified:
CSA B64
Collection:
Series LF288A
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-22/25 in
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Height:
3-31/100 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
180
Minimum Temperature:
33
NSF Certified:
No
Pressure - Maximum:
125 psi
UL Listed:
No
Valve Disc Material:
Silicone
Valve Seat Material:
Silicone
Valve Size:
1 in
Valve Type:
BFP Vacuum Breaker
Weight:
0.9 lb
Width:
2-1/2 in