MNPT Cast Copper Silicon Alloy 1/2 in. 150 psi BFP Vacuum Breaker
Series LF289 MNPT Cast Copper Silicon Alloy 1/2 in. 150 psi BFP Vacuum Breaker
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Polymer coated interior
- Male NPT inlet and outlet
- Lead free body construction
- Spill resistant
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Series LF289
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 3-3/4 in
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Height:
- 3-1/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2 in
- Material:
- Brass
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Valve Disc Material:
- Rubber
- Valve Size:
- 1/2 in
- Valve Type:
- BFP Vacuum Breaker
- WaterSense Labeled:
- No
- Weight:
- 0.7 lb
- Width:
- 2-1/2 in