This product requires certification to purchase.

2 x 2 in. Female Threaded Malleable Iron Dielectric Union

Watts

Series LF3006 2 x 2 in. Female Threaded Malleable Iron Dielectric Union

  • Fast #
  • Part #WLF3006K
  • Item #4525090
  • Manufacturer Part #0821791
4.2 out of 5 Customer Rating
Brand image
Watts

Series LF3006 2 x 2 in. Female Threaded Malleable Iron Dielectric Union

  • Fast #
  • Part #WLF3006K
  • Item #4525090
  • Manufacturer Part #0821791
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Buna-N gasket
  • Maximum pressure is 250 PSI (17.2 BAR)
  • Maximum temperature 180 degrees F (82 degrees C)
  • FIP thread to FIP thread (black) connections
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Pressure - Maximum
250 psi
Characteristics & Features
Collection
Series LF3006
Fitting Type
Dielectric Union
Material
Malleable Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
BAA Compliant
Yes
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
UPC
098268786293