4 x 4 in. 175 psi FIP x Copper Solder Dielectric Union

You last purchased this on
 
Watts

Series LF3100 4 x 4 in. 175 psi FIP x Copper Solder Dielectric Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF3100 4 x 4 in. 175 psi FIP x Copper Solder Dielectric Union

  • Fast #
  • Part #WLF3100M3P
  • Item #4524915
  • Manufacturer Part #0821749
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Maximum pressure is 50 PSI (3.4 BAR)
  • Maximum temperature 300 degrees F (149 degrees C)
  • EPDM gasket
  • Iron pipe thread to copper solder joint connections
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI B16.1
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Collection:
Series LF3100
End Connection 1:
Female Threaded
End Connection 2:
Socket Weld
End Connections:
Female Threaded x Socket Weld
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Dielectric Nipple, Straight
Height:
4-1/2 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
10-1/2 in
Material:
Cast Iron, Steel
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
175 psi
UL Listed:
No
Weight:
33.24 lb
Width:
4-1/2 in