1-1/2 in. Bronze FNPT 150# 210 Relief Valve
This product has been replaced by
Manufacturer Part #F121605
Series LF340 1-1/2 in. Bronze FNPT 150# 210 Relief Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tamper resistant bonnet screws
- Unique thermostat with a special thermo-bonded coating
- Lead free construction
- Non-mechanical seat to disc alignment
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z21.22
- Application:
- Water Heaters
- BAA Compliant:
- Yes
- Collection:
- Series LF340
- Depth:
- 5 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Height:
- 17 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 210
- Pressure Class:
- 150#
- Recommended Valve Application:
- Commercial, Water, Gas
- Valve Size:
- 1-1/2 in
- Valve Type:
- Relief Valve
- Weight:
- 6.5 lb
- Width:
- 4 in