3/4 in. Copper Alloy MNPT x FNPT 75# 210 Relief Valve
Series LF3L 3/4 in. Copper Alloy MNPT x FNPT 75# 210 Relief Valve
Frequently Purchased Together
Product Details
- Flanged end connections
- Lightweight
- Stainless steel for corrosion resistance
- Horizontal or vertical installation
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI Z21.22
- ASME:
- ASME Section IV
- Application:
- Commercial, Industrial, Residential, Water Heaters
- BAA Compliant:
- Yes
- CSA Certified:
- CSA 4.4
- Collection:
- Series LF3L
- Depth:
- 2-1/2 in
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Height:
- 3-11/64 in
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Alloy, Plastic
- Material Type:
- Silicone
- Maximum Temperature:
- 210
- NSF Certified:
- Yes
- Pressure - Maximum:
- 56 psi
- Pressure Class:
- 75#
- Recommended Valve Application:
- Gas, Water
- UL Listed:
- No
- Valve Body Material:
- Copper Alloy
- Valve Body Style:
- Poppet
- Valve Disc Material:
- Silicone
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 0.65 lb
- Width:
- 1-5/32 in