1 in. Brass Male Threaded x Female Threaded Automatic Reseating Temperature and Pressure Relief Valve
This product has been replaced by
Manufacturer Part #F121427
Series LF40L 1 in. Brass Male Threaded x Female Threaded Automatic Reseating Temperature and Pressure Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Certified to NSF/ANSI 372
- Stainless steel clapper arm shafts
- Compliance with ANSI/AWWA C508
- Bronze retaining plugs
- Solid ductile iron clapper arm
- Full-diameter waterway
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z21.22
- Application:
- Commercial, Water Heaters
- BAA Compliant:
- Yes
- Collection:
- Series LF40L
- Depth:
- 3 in
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- No
- Height:
- 14 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 210
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure - Low:
- 75
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- Temperature Rating:
- 210
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Size:
- 1 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 2.25 lb
- Width:
- 2-3/4 in