Series LF530C 1/2 in. Brass MNPT x FNPT 75# 180 Relief Valve

Part #WLF530CD  |  Item #3920523  |  Manufacturer Part #0556035

$105.60 EACH
(Pricing is for 1/2 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Adjustable range 50 to 175 psi
  • All stainless steel spring
  • Calibrated adjustment feature
  • Protects against buildup of excessive pressure
  • For use in systems containing water, oil, and air
  • Lead-Free

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z21.22

Application: Water Heaters

BAA Compliant: Yes

Collection: Series LF530C

Depth: 2-19/100 in

End Connection 1: MPT

End Connection 2: FPT

End Connections: MPT x FPT

Height: 3 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 180

Pressure Class: 75#

Recommended Valve Application: [Water, Oil, Air]

Valve Body Material: Brass

Valve Disc Material: Buna-N

Valve Size: 1/2 in

Valve Type: Pressure Relief Valve

Weight: 0.625

Width: 1-11/25 in