1/4 in. 300 psi Brass Female Threaded Pressure Reducing Valve
Series LF560 1/4 in. 300 psi Brass Female Threaded Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel stem and spring
- Oversized orifice
- Lead free brass body
- Heavy duty slotted and knurled adjusting screw
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Industrial
- BAA Compliant:
- No
- Collection:
- Series LF560
- Depth:
- 4 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water
- Valve Disc Material:
- Buna-N
- Valve Size:
- 1/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 0.8 lb