1-1/4 x 1 in. Cast Copper Silicon Alloy Female Meter Threaded x Union MNPT Backflow Preventer
Series LF7 1-1/4 x 1 in. Cast Copper Silicon Alloy Female Meter Threaded x Union MNPT Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compact design
- Union connection
- Lead free body construction
- Can be installed in many piping configurations and with a wide range of meter horns, copper setters and meter boxes
- Available with combination of inlet/outlet sizes, types or thread and end connection including retrofit compression fittings and hose connections
- Can be installed vertically or horizontally
- Variety of end connections
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 1024
- ASSE Standards:
- ASSE 1024
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.6
- Collection:
- Series LF7
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Cast Copper
- Depth:
- 3 in
- End Connection 1:
- FPT
- End Connection 2:
- Union
- End Connections:
- FPT x Union
- FM Approved:
- No
- Height:
- 6 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 5-1/4 in
- Material:
- Cast Copper Silicon Alloy
- NSF Certified:
- No
- Pressure - High:
- 150
- Recommended Valve Application:
- Residential, Water
- Temperature Range:
- 33 to 180 Deg F (0.5 to 82 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1-1/4 in x 1 in
- Valve Type:
- Double Check Valve
- Weight:
- 1.8 lb
- Width:
- 2-1/4 in