DESCRIPTION

  • Lead free construction
  • Domestic outside stem and yoke gate valves
  • Non-health hazard application
  • No special tools required for servicing

Watts 3 in. Flanged 175 psi Cast Iron Double Check Valve Assembly

WLF709DOSYM

Manufacturer Part #: 0792167

Valve Size:

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1015
AWWA Specifications
AWWA C-510 1992
BAA Compliant
Yes
CSA Certified
CSA B64.5
Coating
Epoxy
Depth
46 in
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
Fitting Size 2
3 in
Height
20 in
High Pressure
175
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Pressure
175 psi
Maximum Temperature
110
Minimum Temperature
33
NSF Certified
No
Temperature Range
33 to 110 Deg F (0.5 to 43 Deg C)
Type
Double Check Valve Assembly
UL Listed
No
Valve Body Material
Cast Iron
Valve Seat Material
Stainless Steel
Valve Type
Backflow Preventer
Weight
327
Width
24 in

Print