Watts
Series LF757DCDA 4 in. 304 Stainless Steel Flanged 175 psi Backflow Preventer
Part #WLF757DCDAOSYCFMP | Item #4525200 | Manufacturer Part #0122711
Valve Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Extremely compact design
- 70% lighter than traditional designs
- Unique tri-link spring check provides lowest pressure loss
- Unmatched ease of serviceability
- May be used for horizontal, vertical or N pattern installations
- Replaceable check disc rubber
- Lead-Free
Specifications
ADA Compliant: No
ANSI Specifications: ANSI 372
ASSE Standards: ASSE 1048
AWWA Specifications: AWWA C-510
BAA Compliant: No
CSA Certified: CSA B64.5
Collection: Series LF757DCDA
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 35 in
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: Yes
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Sizes: 4 in
Height: 26-3/4 in
IAPMO Listed: No
Installation Type: Horizontal, Vertical
Lead Law Compliant: Yes
Length: 33-3/4 in
Material: Stainless Steel
Material Type: 304
Maximum Pressure: 175 psi
Maximum Temperature: 140
Minimum Temperature: 33
NSF Certified: Yes
NSF Specifications: NSF 372
Number of Handles: Two Handle
Recommended Valve Application: Water
UL Listed: Yes
Valve Body Material: Stainless Steel
Valve Body Style: Inline
Valve Disc Material: Rubber
Valve Operator: Wheel Handle
Valve Seat Material: Engineered Plastic
Valve Size: 4 in
Valve Type: Double Check Detector Assembly
Weight: 175
Width: 24 in
Entire Collection
-
Starting at $15,113.25
-
Starting at $6,442.50
-
Starting at $5,837.25
-
Starting at $6,442.50