6 in. 304 Stainless Steel Flanged Backflow Preventer
6 in. 304 Stainless Steel Flanged Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 70% lighter than traditional designs
- Unique tri-link spring check provides lowest pressure loss
- Extremely compact design
- Replaceable check disc rubber
- Lead-Free
- May be used for horizontal, vertical or N pattern installations
- Unmatched ease of serviceability
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1048
- AWWA:
- AWWA C-510
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.5
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-3/16 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 35-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 43-1/2 in
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 140 Deg F (0.5 to 60 Deg C)
- Type:
- WLF757DCDAOSYLMU
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 6 in
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 309 lb
- Width:
- 19 in