8 in. Stainless Steel Flanged Backflow Preventer
Series LF757DCDA 8 in. Stainless Steel Flanged Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 70% lighter than traditional designs
- Unique tri-link spring check provides lowest pressure loss
- Extremely compact design
- Groove fittings allow integral pipeline adjustment
- Replaceable check disc rubber
- Lead-free
- May be used for horizontal, vertical or N pattern installations
- Unmatched ease of serviceability
- 304 (schedule 40) stainless steel housing & sleeve
- Available with grooved butterfly valve shutoffs
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1048
- AWWA:
- AWWA C-510
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.5
- Collection:
- Series LF757DCDA
- Depth:
- 27-7/16 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 49-3/4 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Recommended Valve Application:
- Non-health Hazard, Potable Water
- Schedule Class:
- 40
- Temperature Range:
- 33 to 140 Deg F (0.5 to 60 Deg C)
- UL Listed:
- Yes
- Valve Body Material:
- 304 Stainless Steel
- Valve Body Style:
- Inline
- Valve Disc Material:
- EPDM, Silicone
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 8 in
- Valve Stem:
- Outside
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 494 lb
- Width:
- 21-3/16 in