3/4 x 1 in. Copper Silicon Alloy Union FNPT x FPT Backflow Preventer

You last purchased this on
 
Watts

Series LF7R 3/4 x 1 in. Copper Silicon Alloy Union FNPT x FPT Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF7R 3/4 x 1 in. Copper Silicon Alloy Union FNPT x FPT Backflow Preventer

  • Fast #
  • Part #WLF7RU22FD
  • Item #4525740
  • Manufacturer Part #0072212
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Can be installed vertically or horizontally
  • Compact design
  • Lead free brass body for durability
  • Meets ANSI/ASSE standard 1024
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 1024, ANSI 61-G
ASSE Standards:
ASSE 1024
Application:
Commercial, Residential
CSA Certified:
CSA B64.6
Collection:
Series LF7R
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
End Connection 1:
Union FNPT
End Connection 2:
FPT
End Connections:
Union FNPT x FPT
FM Approved:
No
Height:
1-7/8 in
IAPMO Listed -:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-5/8 in
Material:
Copper Silicon Alloy, Rubber
Material Type:
EPDM
Maximum Temperature:
180
NSF:
NSF 61-G
NSF Certified:
Yes
Pressure - High:
175
Recommended Valve Application:
Water
Temperature Range:
33 to 180 Deg F (0.5 to 82 Deg C)
UL Listed:
No
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Inline
Valve Disc Material:
Santoprene
Valve Seat Material:
EPDM
Valve Size:
3/4 in x 1 in
Valve Type:
Double Check Valve
Weight:
0.7 lb
Width:
1-7/8 in