Watts

Series LF8 FHT Copper Silicon Alloy 3/4 in. 125 psi BFP Vacuum Breaker

Part #WLF8ACF  |  Manufacturer Part #0792092

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead Free construction
  • Durable rubber diaphragm and disc for consistent positive seating
  • Non-removable once installed
  • No special tools required for servicing

Specifications

ADA Compliant: No

BAA Compliant: No

Collection: Series LF8

Depth: 1-57/100 in

End Connection 2: Male Threaded

End Connections: Female Threaded x Male Threaded

Fitting Size 2: 3/4 in

Height: 1-23/50 in

Maximum Pressure: 125 psi

Maximum Temperature: 180

Minimum Temperature: 33

Type: WLF8ACF

UL Listed: No

Valve Disc Material: Rubber

Valve Type: BFP Vacuum Breaker

Width: 1-57/100 in