FHT Copper Silicon Alloy 3/4 in. 125 psi BFP Vacuum Breaker
Series LF8 FHT Copper Silicon Alloy 3/4 in. 125 psi BFP Vacuum Breaker
Frequently Purchased Together
Product Details
- Stainless steel working parts for longevity
- Durable rubber diaphragm and disc for consistent positive seating
- Except It is Furnished Without the “Non-Removable” or Draining Feature. Secured with Allen head Set Screw
- Lead-Free
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.1.3
- ASSE Standards:
- ASSE 1011
- BAA Compliant:
- No
- CSA Certified:
- CSA B64.2
- Collection:
- Series LF8
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- FTP
- End Connection 2:
- MPT
- End Connections:
- FTP x MPT
- Height:
- 1-1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 1-3/8 in
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Disc Material:
- Rubber
- Valve Size:
- 3/4 in
- Valve Type:
- BFP Vacuum Breaker
- Weight:
- 4 lb