3/4 in. Bronze Full Port Sweat x Compression Weld Ball Valve
Series LFBRVM1 3/4 in. Bronze Full Port Sweat x Compression Weld Ball Valve
Frequently Purchased Together
Product Details
- Low profile design
- Full port ball valve
- Easy installation
- Blowout proof stem
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI B16.18, ANSI 61-8
- BAA Compliant:
- No
- Collection:
- Series LFBRVM1
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Compression
- End Connections:
- Sweat x Sweat x Compression
- FM Approved:
- No
- Handle Material:
- Steel
- Height:
- 5-31/100 in
- IAPMO Listed -:
- Yes
- Length:
- 2-7/8 in
- MSS:
- MSS SP-110
- Material:
- Copper Alloy, Plastic, Carbon Steel
- Material Type:
- PTFE, Viton®
- Maximum Temperature:
- 210
- Minimum Temperature:
- -40
- NSF:
- NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 600 psi
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- Copper Alloy
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Viton®
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.96 lb