Series LFCSM-61-S 2 in. Socket Flow Measurement Valve

Part #WLFCSM61M2SK  |  Item #4525152  |  Manufacturer Part #0856814

$344.50 EACH

Valve Size:

2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead free body
  • Bi-directional flow
  • Solder ends
  • Positive shutoff

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 61-G, ANSI 372]

Application: [HVAC, Recirculation Systems]

BAA Compliant: Yes

Collection: Series LFCSM-61-S

Depth: 4-3/4 in

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Height: 7-1/4 in

Lead Law Compliant: Yes

Length: 6 in

Material: Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: [NSF 61 Annex G, NSF 372]

Type: WLFCSM61M2SK

UL Listed: No

Valve Body Material: Brass

Valve Body Style: Ball

Valve Port Opening: Drain Port

Valve Seat Material: Virgin PTFE

Valve Size: 2 in

Valve Stem: Blowout-proof

Valve Type: Flow Measurement Valve

Weight: 4.5

Width: 4-19/50 in