1/2 in. NPT Copper Alloy Pressure and Temperature Gauge in Black

You last purchased this on
 
Watts

Series LFDPTG-3 1/2 in. NPT Copper Alloy Pressure and Temperature Gauge in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LFDPTG-3 1/2 in. NPT Copper Alloy Pressure and Temperature Gauge in Black

  • Fast #
  • Part #WLFDPTG32120200D
  • Item #4525584
  • Manufacturer Part #0121687
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Kostil polymer window
  • Copper alloy Bourdon sensing element
  • Black enamel steel case
  • Tin alloy welding
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ASME:
ASME B40.100, ASME Type B
Application:
Domestic, HVAC, Hydronic
BAA Compliant:
No
Collection:
Series LFDPTG-3
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
3 in
Diameter:
2-1/2 in
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
4 in
Lead Law Compliance Level:
Compliant Not Certified
Material:
Steel
Maximum Temperature:
320
Minimum Temperature:
60
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Temperature Range:
60 to 320 Deg F (15 to 160 Deg C)
UL Listed:
Yes
Weight:
0.47 lb
Width:
5 in