75 psi Center Back Entry Combination Pressure or Temperature Gauge
Series LFDPTG-3 75 psi Center Back Entry Combination Pressure or Temperature Gauge
Frequently Purchased Together
Product Details
- Kostil polymer window
- Copper alloy Bourdon sensing element
- Black enamel steel case
- 1/2" lead free brass NPT connection
- ASME type “B” accuracy
- Bimetal spiral spring temperature element
- Tin alloy welding
-
Lead Law Compliant, Not Certified
Specifications
- ASME:
- ASME B40.100
- BAA Compliant:
- No
- Collection:
- Series LFDPTG-3
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Enamel
- Depth:
- 4 in
- Diameter:
- 2-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 3 in
- Installation Type:
- Center Back Mount
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 1-15/16 in
- Material:
- Steel, Plastic, Copper Alloy, Tin Alloy, Brass
- Material Type:
- Kostil Polymer
- NSF Certified:
- No
- Pressure - High:
- 75
- Pressure - Low:
- 0
- Temperature Range:
- 60 to 320 Deg F
- Weight:
- 0.5 lb
- Width:
- 5 in