This product requires certification to purchase.

4 in. Brass Full Port Press 250# Ball Valve

Watts

Series LFFBV-3-Press XLC 4 in. Brass Full Port Press 250# Ball Valve

  • Fast #
  • Part #W88005501
  • Item #8431762
  • Manufacturer Part #88005501
4.8 out of 5 Customer Rating
Brand image
Watts

Series LFFBV-3-Press XLC 4 in. Brass Full Port Press 250# Ball Valve

  • Fast #
  • Part #W88005501
  • Item #8431762
  • Manufacturer Part #88005501
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Press connection rated to 200 PSI CWP up to 210° F (13.4 bar to 99° C)
  • ASTM-B88 compliant press end connections
  • Adjustable packing gland
  • Bottom loaded blowout proof stem with stem O-ring seal
  • PTFE seats, seals and thrust washers
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Height
6-27/50 in
Length
9-21/100 in
Pressure Class
250#
Valve Size
4 in
Weight
17.62 lb
Width
5-1/25 in
Characteristics & Features
Clean Bagged
No
Collection
Series LFFBV-3-Press XLC
Handle Material
Steel
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Bottom-loaded/Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI 14, ANSI 372, ANSI 61, ANSI 61-8
ASTM
ASTM B-88
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MA Approved
No
MSS
MSS-SP-110
NSF
NSF 14, NSF 372, NSF 61, NSF 61-8
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Potable Water
UL Listed
No
UPC
098268152975