3/4 in. Silicon Bronze 125 psi Female Threaded Shut Off Valve
Series LFFBV 3/4 in. Silicon Bronze 125 psi Female Threaded Shut Off Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Full port for minimal pressure drop
- Excellent for throttling and balancing applications for non-abrasive liquids
- Bronze body construction with chrome-plated brass ball
- Adjustable packing for longer service life
- Certified to NSF/ANSI Standard 61/8
- Used for a full range of liquids and gases in residential and commercial applications
- Sizes: 1/4 in. ? 3 in. (8 ? 80mm)
- Two-piece construction
- Virgin PTFE stem packing seal, thrust washer and seat
- Bottom loaded blowout proof stem
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series LFFBV
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 9 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- FM Approved:
- No
- Handle Material:
- Zinc Plated Carbon Steel
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-9/16 in
- MSS:
- MSS-SP-110
- Material:
- Silicon Bronze
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- Temperature Range:
- 0 to 350 Deg F
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chrome Plated Brass
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Shut Off Valve
- Weight:
- 1.07 lb
- Width:
- 6 in