1 in. Copper Silicon Alloy Full Port Threaded 600# Ball Valve
Series LFFBV-3C 1 in. Copper Silicon Alloy Full Port Threaded 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- A bottom-loaded blowout proof stem
- Lead Free forged copper silicon alloy body and adapter
- Adjustable stem packing gland
- UL listed solder valves 1/2" - 2"
- UL and FM approved for threaded valves 1/4" - 2"
- FM approved solder valves 1/2" - 2"
- CSA approved threaded valves only 1/4" - 3"
- Certified to NSF/ANSI standards 61 and 372
- PTFE stem packing seal, thrust washer, and seats
- Fluorocarbon elastomer stem O-ring prevents stem leaks
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.33, ASME B16.44
- BAA Compliant:
- No
- Collection:
- Series LFFBV-3C
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 1-41/50 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Handle Length (in):
- 4-1/4 in
- Handle Material:
- Carbon Steel
- Height:
- 5-17/25 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-13/16 in
- MSS:
- MSS SP-110
- Material:
- Forged Copper Silicon Alloy, Brass, Plastic
- Material Type:
- Vinyl, Virgin PTFE
- Maximum Temperature:
- 400
- Minimum Temperature:
- -40
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- -40 to 125 Deg F (-40 to 52 Deg C)
- UL Listed:
- Yes
- Valve Body Material:
- Forged Copper Silicon Alloy
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.2 lb
- Width:
- 3-1/2 in