Watts
Series LFMMV 1/2 in. Thermostat Tempering Valve
Part #WLFMMVM1USD | Item #3920866 | Manufacturer Part #0559115
Valve Size:
How to get it:
Product Details
- Lead free brass construction
- Thermal actuation technology for precise temperature control
- Locking mechanism secures temperature setting
- ASSE 1070, ASSE 1069, ASSE 1017 and UPC listed
Specifications
ADA Compliant: No
BAA Compliant: Yes
Capacity: 13 GPM at 45PSI
Collection: Series LFMMV
Color Finish: Rough Bronze
Color Finish Category: Bronze Tones
Depth: 6-31/100 in
End Connection 1: Socket Weld
End Connection 2: Socket Weld
End Connection 3: Socket Weld
End Connections: Socket Weld
Flow Rate: 0.5 gpm - 20 gpm
Height: 2-63/100 in
High Pressure: 45
Lead Law Compliant: Yes
Material: Copper Silicon Alloy
Maximum Pressure: 150 psi
Maximum Temperature: 200
Type: WLFMMVM1USD
Valve Size: 1/2 in
Weight: 2.04
Width: 4-1/2 in
Entire Collection
-
Starting at $321.38
-
Starting at $321.38
-
Starting at $349.88
-
Starting at $321.38
-
Starting at $321.38
-
Starting at $185.35