3/4 in. Thermostat Tempering Valve

You last purchased this on
 
Watts

Series LFMMV 3/4 in. Thermostat Tempering Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LFMMV 3/4 in. Thermostat Tempering Valve

  • Fast #
  • Part #WLFMMVM1USF
  • Item #3920876
  • Manufacturer Part #0559118
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Thermal actuation technology for precise temperature control
  • Locking mechanism secures temperature setting
  • Lead free brass construction
  • ASSE 1070, ASSE 1069, ASSE 1017 and UPC listed
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Capacity:
13 GPM at 45PSI
Collection:
Series LFMMV
Color Finish Category:
Bronze Tones
Color Finish Name:
Rough Bronze
Depth:
6-31/100 in
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
Flow Rate:
0.5 gpm - 20 gpm
Height:
2-63/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper Silicon Alloy
Maximum Temperature:
200
Pressure - High:
45
Pressure - Maximum:
150 psi
Type:
WLFMMVM1USF
Valve Size:
3/4 in
Weight:
2.2 lb
Width:
4-1/2 in