3/4 in. 250 psi Iron FNPT Pressure Reducing Valve
Series LFN250 3/4 in. 250 psi Iron FNPT Pressure Reducing Valve
Frequently Purchased Together
Product Details
- High temperature resisting diaphragm for hot or cold water
- All working parts easily and quickly serviceable without removing the valve from the line
- Unitized construction for ease of maintenance
- Lead-Free
- Optional bypass feature controls thermal expansion pressure
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- CSA Certified:
- CSA B356
- Coating:
- Corrosion Resistant
- Collection:
- Series LFN250
- Depth:
- 6 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 6-3/8 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 4-5/16 in
- Material:
- Iron
- Maximum Temperature:
- 160
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Recommended Valve Application:
- Water
- Valve Body Material:
- Iron
- Valve Body Style:
- Standard
- Valve Disc Material:
- Brass
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 3.5 lb
- Width:
- 4 in