FNPT Cast Copper Silicon Alloy 1/4 in. 125 psi BFP Vacuum Breaker
Series LFN388 FNPT Cast Copper Silicon Alloy 1/4 in. 125 psi BFP Vacuum Breaker
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Chrome finish
- Female NPT inlet and outlet
- Lead free construction
- Hot or cold water
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- Series LFN388
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-19/100 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Height:
- 3-3/50 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Valve Disc Material:
- Silicone
- Valve Seat Material:
- Silicone
- Valve Size:
- 1/4 in
- Valve Type:
- Backflow Preventer
- Weight:
- 0.2 lb
- Width:
- 1-22/25 in