Solder Union x Crimp Cast Copper Silicon Alloy Pressure Reducing Valve
Series LFN45B Solder Union x Crimp Cast Copper Silicon Alloy Pressure Reducing Valve
Frequently Purchased Together
Product Details
Product Details
- Lead free brass body
- Solder union inlet by crimp union outlet for PEX tubing
- Thermoplastic seat and cage
- Sealed spring cage for accessible outdoor or pit installations
-
Lead Law Compliant, Not Certified
Specifications
- ANSI:
- ANSI 61, ANSI A112.26.2
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- Series LFN45B
- End Connection 1:
- Union
- End Connection 2:
- Sweat
- End Connections:
- Union x Sweat
- FM Approved:
- No
- Height:
- 6-13/50 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 2-1/4 in
- Material:
- Cast Copper Silicon Alloy
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Disc Material:
- Elastomer
- Valve Seat Material:
- Thermoplastic
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 3 lb
- Width:
- 3-1/2 in