Series LFRC105 1 in. 300 psi Cast Copper Silicon Alloy NPT x FNPT Union Pressure Reducing Valve

Part #WRC105TXDXUNG  |  Item #7266771  |  Manufacturer Part #0125562

$92.63 EACH

Valve Size:

1 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Threaded inlet with union outlet
  • Thermoplastic seat and cage
  • Compact design and footprint
  • Up to 300 PSI max pressure range

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Collection: Series LFRC105

Depth: 3-69/100 in

End Connection 1: FNPT

End Connection 2: Union NPT

End Connections: FNPT x Union NPT

Height: 3-93/100 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Copper Silicon Alloy

Maximum Pressure: 300 psi

Maximum Temperature: 180

Minimum Temperature: 33

NSF Certified: No

Valve Disc Material: Elastomer

Valve Seat Material: Stainless Steel

Valve Size: 1 in

Valve Type: Pressure Reducing Valve

Weight: 1.41

Width: 4 in