3/4 in. 300 psi Cast Copper Silicon Alloy NPT x FNPT Pressure Reducing Valve
Series LFRC105 3/4 in. 300 psi Cast Copper Silicon Alloy NPT x FNPT Pressure Reducing Valve
Frequently Purchased Together
Product Details
- Thermoplastic seat and cage
- Compact design and footprint
- Threaded inlet with union outlet
- Up to 300 PSI max pressure range
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61 Annex G, ANSI A112.26.2
- ASSE Standards:
- ASSE 1003
- ASTM:
- ASTM F-1960, ASTM F-877
- Application:
- Residential
- BAA Compliant:
- No
- CSA Certified:
- CSA B356
- Collection:
- Series LFRC105
- Depth:
- 3-69/100 in
- End Connection 1:
- FNPT
- End Connection 2:
- Union NPT
- End Connections:
- FNPT x Union NPT
- Height:
- 3-93/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-15/16 in
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water
- Valve Disc Material:
- Elastomer
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 1.16 lb
- Width:
- 4 in