This product requires certification to purchase.

Cast Brass 3/4 in. Sillcock

Watts

Series LFSC Cast Brass 3/4 in. Sillcock

  • Fast #
  • Part #WLFSC3F
  • Item #4525653
  • Manufacturer Part #0123487
3.7 out of 5 Customer Rating
Brand image
Watts

Series LFSC Cast Brass 3/4 in. Sillcock

  • Fast #
  • Part #WLFSC3F
  • Item #4525653
  • Manufacturer Part #0123487
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lead free construction
  • Angle design lawn faucet
  • Solder inlet connection
  • Cast iron handwheel
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
MGHT
End Connections
Socket Weld x MGHT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
3-1/4 in
Length
3-1/16 in
Pressure - Maximum
100 psi
Width
1-21/100 in
Characteristics & Features
Collection
Series LFSC
Material
Cast Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Cast Brass
Valve Operator
Handwheel
Warranty & Product Information
BAA Compliant
No
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
UPC
098268696936