1/2 in. Trap Primer Valve
Series LFTP300 1/2 in. Trap Primer Valve
Frequently Purchased Together
Product Details
Product Details
- Lead free brass construction
- Built-in air gap
- Prevents backflow of sewer gas into building
- Tested and approved with ASSE standard 1018 and listed by IAPMO
Specifications
- Collection:
- Series LFTP300
- Depth:
- 4 in
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 4-5/16 in
- Material:
- Brass
- Product Type:
- Valve
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.