Socket Weld Copper Silicon Alloy Hot and Cold Water Set
Series LFTWH Socket Weld Copper Silicon Alloy Hot and Cold Water Set
Frequently Purchased Together
Product Details
Product Details
- One piece lead free alloy forged body construction
- 3/4 in. sweat connection to plumbing line
- No additional adapters required
- 3/4 in. pressure relief valve set at 150 psi
- Compact design with modified 1-plane alignment requires less space under the water heater in tight installations
- Tankless water heater valves with VersaFit technology
- Smooth turning, low-torque handle operation
Specifications
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Material:
- Rubber
- Material Type:
- EPDM
- Product Type:
- Valve