3/4 in. Flared x FIP Brass Angle Meter Valve

You last purchased this on
 
Watts

Series LFWAMV 3/4 in. Flared x FIP Brass Angle Meter Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LFWAMV 3/4 in. Flared x FIP Brass Angle Meter Valve

  • Fast #
  • Part #WLFWAMVFF
  • Item #7025533
  • Manufacturer Part #0123017
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Used for incoming water supply service
  • Flare by female IPS connection
  • Lead free brass body construction
  • For residential and light commercial applications
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ADA Compliant:
No
BAA Compliant:
No
Collection:
Series LFWAMV
Depth:
2-11/50 in
End Connection 1:
Flare
End Connection 2:
FPT
End Connections:
Flare x FPT
Height:
23/50 in
Lead Law Compliance Level:
Compliant Not Certified
Material:
Cast Copper Silicon Alloy
Pressure - Maximum:
125 psi
Valve Body Style:
Angle
Valve Operator:
Handwheel
Valve Size:
3/4 in
Waterworks Application:
Water
Weight:
1.07 lb
Width:
1-3/25 in