3/4 in. Raised Head Threaded Water Detector Shut-Off Valve
Series LFWDS 3/4 in. Raised Head Threaded Water Detector Shut-Off Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No terminals to corrode or to impair operation
- Provides contacts for monitored alarm detection systems
- Easily tested and reset to assure proper operation
- Optional battery backup maintains normal operation for up to three days during power outages
Specifications
- ADA Compliant:
- No
- Actuator Type:
- Electric
- BAA Compliant:
- No
- Collection:
- Series LFWDS
- Depth:
- 11 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 6 in
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 3-5/16 in
- Material:
- Cast Copper Silicon Alloy
- Maximum Temperature:
- 210
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Product Type:
- Valve
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Style:
- Straight
- Valve Operator:
- Electric Actuator
- Valve Size:
- 3/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Water Heater Valve
- Volts:
- 120V
- Weight:
- 2.07 lb
- Width:
- 11 in