• Cart

DESCRIPTION

Watts Series N45B-M1 70# 400 psi Bronze NPT Union x FNPT Pressure Reducing Valve

WN45BU070M1

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1003
Collection
Series N45B-M1
End Connection 1
NPT Union
End Connection 2
FNPT
End Connections
NPT Union x FNPT
IAPMO Listed
No
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
180
NSF Certified
No
Pressure Class
70#
Recommended Valve Application
Water
Valve Disc Material
Elastomer
Valve Seat Material
Thermoplastic
Valve Size
1/2 in
Valve Type
Pressure Reducing Valve

Starting at
Call for Pricing
  • QUANTITY