5 Micron 4-1/2 in. X 20 in. Full Flow Carbon Block Filter Cartridge
PWCB Series 5 Micron 4-1/2 in. X 20 in. Full Flow Carbon Block Filter Cartridge
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Reduces chlorine odor and taste as well as sediment reduction
- Low pressure drop
- Carbon block filter cartridge for superior performance
- Order quantity in multiples of 4 filters may be required based on stocking availability
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 42
- Capacity:
- 40000 gal
- Cartridge Type:
- Carbon Block
- Collection:
- PWCB Series
- Contaminant Removal:
- Sediment, Chlorine Taste and Odor
- Diameter:
- 4-1/2 in
- Filter Size:
- 4-1/2 in x 20 in
- Filter Type:
- Carbon
- Filtering Material:
- Yes
- Flow Rate:
- 4 gpm
- Height:
- 20 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Product Type:
- Filter Cartridge
- Temperature Range:
- 40 to 165 Deg F