5 Micron 2-1/2 in. X 10 in. Carbon Block Filter Cartridge

You last purchased this on
 
Watts

PWCB Series 5 Micron 2-1/2 in. X 10 in. Carbon Block Filter Cartridge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

PWCB Series 5 Micron 2-1/2 in. X 10 in. Carbon Block Filter Cartridge

  • Fast #
  • Part #WPWCB10P
  • Item #4272340
  • Manufacturer Part #7100446
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Reduces chlorine odor and taste as well as sediment reduction
  • Low pressure drop
  • Carbon block filter cartridge for superior performance
  • Order quantity in multiples of 12 filters may be required based on stocking availability
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 42
Capacity:
6000 gal
Cartridge Type:
Carbon Block
Collection:
PWCB Series
Contaminant Removal:
Sediment, Chlorine Taste and Odor
Diameter:
2-1/2 in
Filter Size:
2-1/2 in x 9-3/4 in
Filtering Material:
Yes
Flow Rate:
1 gpm
Height:
9-3/4 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10 in
Material:
Plastic
Material Type:
Polypropylene
NSF:
NSF 42
NSF Certified:
Yes
Product Type:
Filter Cartridge
Temperature Range:
40 to 165 Deg F