5 Micron 4-1/2 in. X 10 in. Full Flow Pleated Filter Cartridge

You last purchased this on
 
Watts

PWPL Series 5 Micron 4-1/2 in. X 10 in. Full Flow Pleated Filter Cartridge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

PWPL Series 5 Micron 4-1/2 in. X 10 in. Full Flow Pleated Filter Cartridge

  • Fast #
  • Part #WPWPL10FFM5
  • Item #4272306
  • Manufacturer Part #7100410
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pleated cartridge allows for increased flow rates
  • Low initial pressure drop
  • Used for pre-treatment in many water and wastewater processes
  • Sold by case
  • Pleated filters are thick and have a high holding capacity
  • Large surface area reduces pressure drop
  • Order quantity in multiples of 4 filters may be required based on stocking availability
  • Filter cartridges are cleanable and reusable on 5 microns and up
  • 5 microns filtration rating
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Capacity:
9999 gal
Cartridge Type:
Pleated Cartridge
Collection:
PWPL Series
Diameter:
4-1/2 in
Filter Size:
4-1/2 in x 9-3/4 in
Filtering Material:
Yes
Flow Rate:
15 gpm
Height:
9-3/4 in
Lead Law Compliance Level:
Compliant Not Certified
Length:
10 in
Material:
Plastic
Material Type:
PVC, Polypropylene
Pressure - Maximum:
40 psi
Product Type:
Filter Cartridge
Temperature Range:
40 to 140 Deg F