50 Micron 4-1/2 in. X 10 in. Full Flow String Wound Filter Cartridge
PWSW Series 50 Micron 4-1/2 in. X 10 in. Full Flow String Wound Filter Cartridge
Package Quantity Info:
EA: 1 IP: 1 CA: 8-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Food grade for use with beverages, food and potable water
- Polypropylene media for great chemical resistance
- Reduces sediment, dirt, rust and particles
- Order quantity in multiples of 4 filters may be required based on stocking availability
- No leachables to contaminate downstream waters
-
Lead Law Compliant, Not Certified
Specifications
- Cartridge Type:
- String Wound Cartridge
- Collection:
- PWSW Series
- Diameter:
- 4-1/2 in
- Filter Size:
- 50 Micron
- Filtering Material:
- No
- Height:
- 10-3/20 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 9-3/4 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Pressure - Maximum:
- 40 psi
- Product Type:
- Filter Cartridge