Watts

Series PWSW 9-7/8 in. String Wound Cartridge with 304 Stainless Steel Center Tube

Part #WPWSWHT10M5  |  Manufacturer Part #7100378

Length:

9-7/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Holds back the maximum amount of dirt and sand particles
  • 5 Microns filtration rating
  • Polypropylene media for great chemical resistance
  • Hi-temp rating for temperatures up to 200 Fahrenheit

Lead Law Compliant, Not Certified

Documents

Specifications

ADA Compliant: No

Application: [Commercial, Industrial]

BAA Compliant: No

Collection: Series PWSW

Contaminant Removal: Sediment

Depth: 2-41/100 in

Diameter: 2-1/2 in

Filtering Material: No

Height: 10 in

Lead Law Compliance Level: Compliant Not Certified

Length: 9-7/8 in

Material: Stainless Steel

Material Type: 304 SS

Maximum Temperature: 200

Minimum Temperature: 40

NSF Certified: No

Size: 2-1/2 in x 9-7/8 in

UL Listed: No

Weight: 0.4

Width: 26 in