Series RK-007 3/4 - 1 in. Check Bronze Valve Repair Kit

Part #WRK007M1CK4FG  |  Item #1215761  |  Manufacturer Part #0887026

$54.23 EACH

Valve Size:

1 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Factory replacement kit
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Genuine and original Watts parts

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: LF007M1, 007M1

Collection: Series RK-007

Depth: 9 in

Height: 1-1/2 in

Material: Bronze

Product Type: Check Kit

Type: First or Second Check Kit

Valve Size: [3/4 in, 1 in]

Weight: 0.4

Width: 6 in