1-1/4 - 1-1/2 in. Rubber Valve Repair Kit
Series RK-009 1-1/4 - 1-1/2 in. Rubber Valve Repair Kit
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- All check valve and relief valve O-Rings
- Two disc assemblies, one relief valve disc assembly
- 1 1/4 to 1 1/2 IN 009 M2 reduced pressure zone total rubber parts kit
- Diaphragm
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- LF009M2 and 009M2 Reduced Pressure Zone Assemblies
- Collection:
- Series RK-009
- Depth:
- 3-69/100 in
- FM Approved:
- No
- Height:
- 5-19/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Repair Kit
- UL Listed:
- No
- Valve Size:
- 1-1/4 in x 1-1/2 in
- Weight:
- 0.43 lb
- Width:
- 3-1/2 in