1-1/4 - 2 in. Check Bronze Valve Repair Kit
Series RK-009 1-1/4 - 2 in. Check Bronze Valve Repair Kit
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All parts are made of high quality materials
- Factory replacement kit
- No special tools required for servicing
- Lead-Free
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- LF009M1 Reduced Pressure Zone Assembly, 009M1 Reduced Pressure Zone Assembly
- Collection:
- Series RK-009
- Depth:
- 3-69/100 in
- Height:
- 5-19/100 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Product Type:
- First Check Repair Kit
- Valve Size:
- 1-1/4 in - 2 in
- Weight:
- 0.55 lb
- Width:
- 3-1/2 in