1/4 - 2 in. Rubber Parts Valve Repair Kit
Series RK-009 1/4 - 2 in. Rubber Parts Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No special tools required for changing parts
- All parts are made of high quality materials
- Factory Replacement Kit
- First check rubber parts kit
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 009 Series Reduced Pressure Zone Assemblies
- Collection:
- Series RK-009
- Depth:
- 5 in
- FM Approved:
- No
- Height:
- 5-63/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Rubber Parts Kit
- UL Listed:
- No
- Valve Size:
- 1/4 in, 2 in
- Weight:
- 0.9 lb
- Width:
- 3-3/50 in